Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ingersoll Rand

Model # :WBB3136090

MPN #: MX60AF

Ingersoll Rand® Pavement Breaker w/ Flex Handle, 1-1/8" x 6" Hex Shank, 1250 BPM, 70 CFM

Product Description
The most versatile of our available pavement breakers, the MX60 models are great for anything from heavy asphalt removal to industrial maintenance to heavy demolition. The directional exhaust prevents blowback, and you can choose between a standard or "flex handle" to add to vibration reduction. With one of the fewest parts in the industry, the MX Series is easier and less complex to service.

Features:
  • Variable Exhaust Deflector: The MX Series has an exhaust deflector that will rotate 360 degrees, allowing you to choose the direction of exhaust air.
  • Durability:The drop-in composite valve cartridge prevents rust, while the one-piece breaker housing eliminates the need for side rods and springs.
  • Power: The MX60 delivers large blow energy at 1250 BPM thanks to our Power-Strok™ piston technology.
  • Vibration-Reduced Flex Handle: Provides vibration dampening in full 360-degree range of movement.


PRICE
$1,869.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27-1/2
Weight76 lbs
Stroke Length5-3/4 in
Bore2-1/16 in
Hose Size Inside Diameter3/4"

Product Details

Blows per Minute1250 BPM
TypePavement Breaker
CFM70 CFM
Air Inlet Thread Size (NPT)3/4 in
Tool TypeBreaker
Pressure90 psi
DescriptionPavement Breaker w/ Flex Handle
Manufacturers Part NumberMX60AF
PSI90 psi
BPM1250
BrandIngersoll Rand