High Bay Lights

Bay Light Accessories
| Compare | Image | Color Temperature | Lumens | Wattage | Voltage | Color | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | - | - | - | 12 - 24 V | White | Sensorswitch | WBB3787845 | $49.95 | ||
![]() | - | - | - | - | Red | Sensorswitch | WBB3787848 | $159.95 | ||
![]() | - | - | - | 12 - 24 V | Black | Sensorswitch | WBB3787847 | $49.95 |

Linear High Bay LED Lights

Round High Bay LED Lights
Related Products
The Compact Pro™ Round High Bay by Lithonia Lighting® is the newest innovation in the Compact Pro™ Family. The CPRB features two patent-pending elements; the tri-radial glare-control lens creates an even, brilliant light ideal for most lighting needs and the integrated folding hook provides simple and secure installation. And with a lightweight, compact, and simple design, the CPRB requires only one person to install, cutting down on labor costs and helping protect your budget. Its compact design makes it easier and quicker to install. Compact Pro™ is built with quality to ...
The FML4W wide housing LED wrap was designed with the renovator in mind. Available with switchable CCT and adjustable lumen output for use in multiple applications of varying size. While compatible with new construction, it's no mystery the flexibility of the FML4W will keep renovation simple. The option to adjust lumens grants the perfect amount of light to any room. This is capped off by two dimming options; standard 0-10v dimming and for easy install, triac dimming. Triac dimming is connected straight through line voltage for easy dimming compatibility, especially in renovation or ...
10" 15W 120V-277V Multi-Voltage Contemporary design LED wall sconce half round fixture manufactured with the finest material craftsmanship to meet the needs of the customers. 120V dimmable with compatible dimmer. Steel back plate with polycarbonate end caps. "1/2" knockouts for Romex wiring connector. Milky white diffuser eliminates glare. Wall mounted application. Can be mounted horizontally or vertically.
Lithonia Lighting SBL2 LP840, 2' LED Square-Basket Wraparound MVOLT 20L 4000 CCT SBL LED wraparound provides a digital lighting platform to deliver general ambient lighting for surface-mount applications. The LED system delivers long life and excellent color to ensure a quality, low-maintenance lighting installation. Ideal for closets, storage rooms, hallways, and offices.
Lithonia Lighting SBL4 LP840, 4' LED Square-Basket Wraparound MVOLT 40L 4000 CCT An affordable digital lighting platform designed to deliver general ambient lighting for surface-mount ceiling applications in schools, offices and hospitals. The LED technology ensures reliable color consistency and extended service life. This solution provides the look similar to that of an existing fluorescent wrap, but provide all of the great benefits of LED technology: energy-savings, long life, and maintenance savings.





