JET Composite Air Impact Wrench, 3/4" Drive Size, 1400 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
The JET JAT-127 delivers great power, lightweight, and outstanding durability all in a compact and incredibly well balance package. These tools pack 1,400 ft.-lbs. of torque with reduced vibration and exceptional balance to give the user the control they want without losing the power they need to get the job done. This tool is great for large fastener breakdowns and fastening, general maintenance and general truck repair.
PRICE
$535.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9-11/16 in |
| Width | 9.3 in |
| Height | 3.7 in |
| Weight | 7 lbs |
| Air Inlet | 3/8 in |
| Max Torque | 1400 lb-in |
| Drive Size | 3/4 in |
| Bolt Capacity | 3/4 in |
Product Details
| CFM | 5.32 CFM |
| Color | Gray/Black |
| Air Inlet Thread Size (NPT) | 3/8 in |
| Made in the USA | N |
| Material | Composite |
| Description | Composite Impact Wrench |
| Manufacturers Part Number | JT9-505127 |
| PSI | 90 psi |
| Brand | JET |
Warranty
| Warranty | 2 yr |