JET JAT-108 Pistol Grip Aluminum Air Impact Wrench, 1" Drive Size, 1500 Max Torque
Write a Review
|
Questions & Answers (0)
Product Description
This pistol grip 1" Dr. impact wrench delivers higher performance at every turn. It's backed by the promise of durability that every JET tool demands
PRICE
$779.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 10 in |
| Width | 9 in |
| Height | 4 in |
| Weight | 12 1/2 lbs |
| Air Inlet | 3/8 in |
| Max Torque | 1500 lb-in |
| Drive Size | 1 in |
| Bolt Capacity | 1 in |
Product Details
| CFM | 7 CFM |
| Color | Black/Silver |
| Air Inlet Thread Size (NPT) | 3/8 in |
| Max PSI | 90 psi |
| Style | Pneumatic |
| Made in the USA | No |
| Material | Aluminum |
| Description | JAT-108 Pistol Grip Aluminum Air Impact Wrench |
| Package Quantity | 1 |
| Manufacturers Part Number | JT9-505108 |
| Brand | JET |
Warranty
| Warranty | 2 yr |