Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WB535708

MPN #: JT9-719400

JET JT9-719400 JWL-1440VS 1HP 115V 14" X 40" Benchtop Wood Lathe

Product Description

The Jet JWL-1440VS: 14" X 40" Variable Speed Benchtop Wood Lathe in Woodworking, Lathes

Do you want a lathe that's as versatile as your turning? The 1440 lathe from JET can be tailored to accomplish a wide range of projects. With a sliding and pivoting headstock, variable speed, and many other great features this lathe meets the needs of woodturners. Experience the 1440 lathe and see how Versatility Takes Shape.

  • Sliding headstock pivots 360 degrees with 7 positive locking positions at 0, 30, 60, 90, 120, 180, and 270 degrees for maximum variability and optimal user comfort
  • Variable speed from 400-3000 RPM
  • Positive locking tool rest with redesigned clamping
  • Optional extension bed takes the capacity to 60" between centers
  • Acme thread in tailstock
  • Improved tailstock quill locking with anti-rotation key
  • Easy-to-read RPM display
  • CSA Certified
  • PRICE
    $2,199.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length74 in
    Width18 in
    Height18-1/4 in
    Distance Between Centers40 in
    Spindle Bore3/8 in
    Swing Over Bed14-1/2 in
    Swing Over Tool Rest Base11 in
    Spindle Threads per Inch1/8 in

    Product Details

    TypeWood Lathe
    Tailstock Quill Travel4-1/4
    Prewired Voltage115 V
    Amperage11/5.5 A
    Number of Indexing Positions36
    Spindle Speed400-3000 rpm
    Stand/Legs IncludedNo
    StyleBenchtop
    Voltage115/230 V
    Phase1
    Manufacturers Part NumberJT9-719400
    Motor Horsepower1 HP
    Spindle TaperMT2
    Bed MaterialCast Iron
    BrandJET

    Warranty

    Warranty5 yr