Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WB535711

MPN #: JT9-727200B

JET JWSS-22B 22" Scroll Saw with Foot Switch

Product Description

JWSS-22B 22" Scroll Saw with Foot Switch, Jet Scroll Saw

Say hello to JET's 22" scroll saw. Combining best-in-class features with innovation and thoughtful design to create the machine you've been waiting for. The best part about this saw is the blade change process. Our exclusive upper mechanism clamps and tensions the blade in one step. In addition to the upper mechanism, the toolless lower blade holder is removable and the table features a slot for the blade. The features don't stop there: this saw offers twenty-two inches of throat capacity and an arm that tilts forty degrees left and forty five degrees right. This saw is designed to optimize your scrolling experience. From the variable speed range to a top lift, spring loaded arm it comes fully loaded with all the features you'd expect.

  • Upper blade holder clamps and tensions blade in one step (Patent Pending)
  • Removable lower blade holder snaps quickly and securely in to place
  • Large 12-7/8' x 23' cast iron table provides a stable working surface while also limiting vibration
  • Slotted table for easier and quicker blade changes
  • 22' throat capacity
  • Arm tilts 45° right and 40° left, keeping the work table flat for more accurate cutting
  • Integrated blade storage features slots for pre-loaded blades and a built-in wrench for changing blades
  • Blade storage can be positioned on the right or left of the machine
  • Top lift, spring loaded arm raises 10' and stays up until pulled back down
  • Removable dust port on underside of table to collect dust at the source
  • PRICE
    $1,225.00

    1
    1
    Ships in 5 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length33 in
    Width15-1/2 in
    Height17-1/2 in
    Weight68.2 lbs
    Table Size (L x W)12-2/3 X 23-5/8 in
    Throat Depth22-3/8 in
    Size22 in
    Stroke Length3/4 in
    Max Cutting Depth2 in
    Table Height7-3/4 to 8-3/4 in

    Product Details

    TypeScroll Saw
    Amperage1.3 A
    StyleBenchtop
    Voltage120 V
    Manufacturers Part NumberJT9-727200B
    Table MaterialCast Iron
    BrandJET

    Warranty

    Warranty5 yr