Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JET

Model # :WBB3169015

MPN #: JT9-5516193

JET® Bandsaw Replacement Blade For J-7015, 8/12 VT, 114-1/2"L x 1"W x .035" Thick

Product Description

Inspect your saw blade at regular intervals for chips or excessive wear. Replace damaged or dull blades for maximum performance and safety. Always trust genuine JET® parts for your JET® Tools. They are guaranteed to fit and work perfectly in your equipment.

This authentic JET® replacement part is designed specifically for your tool and guaranteed to perform to OEM specs. Inspect your saw blade at regular intervals for chips or excessive wear. Replace damaged or dull blades for maximum performance and safety. Enhance shop operations and versatility with a wide range of quality replacement parts, upgrades and accessories from JET®.

Features:
  • Carbon steel
  • 8/12VT
  • 1" x .035" x 114-1/2"


PRICE
$139.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length114-1/2 in
Width1 in
Blade Thickness0.035 in
Blade Width1 in

Product Details

Tooth SetVariable Pitch
Trade NameJET
Blade MaterialBi-Metal
TPI8/12
Country of OriginMade in USA
MaterialBi-Metal
Manufacturers Part NumberJT9-5516193
Back TypeVariable Tooth
BrandJET