Jet Nozzle Attachment For Mr-100 Steam Cleaner - Pkg Qty 3
Write a Review
|
Questions & Answers (0)
Product Description
Attaches to steam gun to create steady and centralized flow. Sold in package quantity.
PRICE
$9.81 Sold in packages of 3 / $3.27 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 0.5 in |
| Depth | 0.5 in |
| Height | 3 in |
Product Details
| Material | Plastic |
| Package Quantity | 3 |
| Description | Jet Nozzle Attachment |
| Color | Black |
| Manufacturers Part Number | NOZZLE |
| Brand | Vapamore |