Marathon Jet Pump Motor, 2 HP, 3450 RPM, 230/460V, TEFC
Write a Review
|
Questions & Answers (0)
Product Description
Marathon, Jet Pump Motor, Squirrel Cage Induction Run, 2 hp, 3450 rpm, 1 speed, 230/460v, TEFC, 5.0/2.5 amp, Reversible, Ball/Ball bearings
PRICE
$999.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 49 lbs |
| Shaft Diameter | 0.625 in |
Product Details
| RPM | 3,450 rpm |
| Efficiency | 85.5 |
| Horsepower | 2 HP |
| Frame | 56J |
| Hertz | 60/50 Hz |
| Rotation | Reversible ° |
| Motor RPM 60 Hertz | 3450 rpm |
| Thermal Protection | No |
| Enclosure Type | Totally Enclosed |
| Mounting Location | Rigid Base |
| Voltage | 230, 460 V |
| Material | Rolled Steel |
| Phase | 3 |
| Full Load Amps | 5.0/2.5 A |
| Manufacturers Part Number | J065A |
| Duty | Continuous |
| Service Factor | 1.15 |
| Brand | Marathon Motors |
| Ambient Temperature | 40 °C |