Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Waring

Model # :WBB2017875

MPN #: WDB600

Waring WDB600 - Hot Plate, Double Burner, Commercial 120V

Product Description
Waring WDB600 - Hot Plate, Double Burner, Commercial 120V

Features
  • Heavy-duty 7 inch and 6 inch cast-iron burner plates - heat up quickly and evenly
  • 1800 total watts: 1300-watt large plate for fast cooking and 500-watt small plate for simmering and warming
  • Both plates have the heating elements embedded in the cast iron for maximum heat distribution and quick heat-up time.
  • Heavy-duty brushed stainless steel housing - easy to clean
  • Independent adjustable thermostats with Power ON and Ready indicator lights will alert you when the burner has reached set temperature
  • Nonslip rubber feet keep burners stable
  • Limited One Year Warranty
  • Completely NSF and UL approved
PRICE
$379.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19-3/4 in
Depth12-1/4 in
Height3-1/4 in
Weight12.3 lbs

Product Details

TypeDouble
Amperage30 A
Hertz60 Hz
Voltage208-230 V
DescriptionCommercial Double Burner
Watts1800 W
Manufacturers Part NumberWDB600
BrandWaring

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsUL, NSF