Jet-Tech Dishwasher, steam recovery system - unit captures & recirculates the steam to reheat the new water. Water and energy saving, no extractor needed, automatic start cycle, double tank filters, double insulated hood, double insulated panels, production up to 60 racks/h, cycle time: 1-2-3-4 minutues, 208-240/60/1 48 amp single phase or 208-240/60/3 28 amp three phase.
Jet-Tech 757-EV, Ventless Door-Type Dishwasher, 208-240 Volt
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$21,499.00
1
1
Free Shipping Ships in 45 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-19/32 in |
| Width | 29-5/16 in |
| Height | 89-25/64 in |
| Weight | 330 lbs |
| Rack/Basket Size | 19.75 X 19.75 |
Product Details
| Amperage | 48 A |
| Temperature Range | 150-180 °F |
| Capacity | 60 |
| Voltage | 208-240 V |
| Cycle Time | "1,2,3,4" sec |
| Material | STAINLESS STEEL |
| Description | VENTLESS DOOR-TYPE DISHWASHER |
| Watts | 9.0K W |
| Manufacturers Part Number | 757-EV |
| Brand | Jet-Tech |
Warranty
| Warranty | 1 Year on Parts & Labor |
Compliance & Certifications
| Energy Star Certified | NO |
| Certifications | ETLUS/ETLC |