Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB1978775

MPN #: DW2435SS

Summit-Dishwasher, Energy Star, 12 Place Settings, 23-1/2"W x 22-1/2"D x 34"H, S/S

Product Description
Summit DW2435SS - Dishwasher, Energy Star, 12 Place Settings, 23-1/2"W x 22-1/2"D x 34"H, Stainless Steel

Summit DW2433SS2 brings Energy Star savings to a European dishwasher designed for 24" cutouts.

With the capacity to hold 12 place settings, the DW2435SS features five wash programs, including heavy duty cycle for pots and pans. The interior drum is made from durable stainless steel to ensure long-lasting durability, while the stainless steel door blends well in any professional kitchen decor.

The DW2435SS features intuitive electronic controls for easy operation. Operating at 49 dbA, it offers a silent but thorough performance for optimum cleaning in any kitchen setting. This unit is Energy Star qualified for optimum efficiency in the kitchen.

Features:
  • Energy Star qualified performance ensures annual savings
  • Advanced sound absorption technology for quiet operation
  • Adjustable top shelf easily accommodate larger dishes
  • 3 filter system for heavy duty cleaning
  • Stainless steel interior and front door adds complete elegance with firm durability
PRICE
$1,449.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth22-1/2 in
Height34 in

Product Details

Energy Usage234.0kWh/year
Hertz60 Hz
Number of Racks2
Capacity12 Standard Place Settings
Voltage115 V
Door MaterialStainless Steel
Description24" Wide Dishwasher
Manufacturers Part NumberDW2435SS
BrandSummit Appliance

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedYes
CertificationsUL; ULC