Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Summit Appliance

Model # :WBB3124517

MPN #: DW245NTADA

Summit Appliance Integrated Dishwasher, 24" Wide, ADA Compliant, Top Controls, Unfinished Door

Product Description
Summit's European dishwashers offer true efficiency for the home, with ENERGY STAR certified performances and ultra quiet operation.

Model DW245NTADA is a 24" wide dishwasher sized at 32.25" high for an easy fit under lower ADA compliant counters. The leveling legs allow you to raise the height up to 34". We include an extra kickplate that covers the front for a cleaner look and to help prevent dirt from going under the unit. This is a fully integrated dishwasher with an unfinished door designed to accept user-provided panels to create a seamless look that blends into your cabinetr. Users also provide their own handle. The control panel is located on top of the door to help ensure a seamless look with your kitchen.

Advanced sound absorption ensures a quiet performance at just 47 dB. This unit offers eight wash programs to accommodate all of your cleaning needs, from an "intensive plus" setting for tough stains to a delicate function to safely handle fragile items. Five auxiliary functions let you further customize the wash and dry settings, with options that include sanitize, extra fast, extra dry, high temperature, and half load for added efficiency. The control panel features easy touch buttons and a digital display for intuitive operation. Additional features include a pause function, 19-hour delay start option, and indicators for rinse aid, water cutoff, and overflow.

Inside, the DW244SSADA features stainless steel construction for true durability. Two spray arms help to ensure your full load is thoroughly washed. The upper slide-out rack can be set in two positions, allowing you to adjust the setup if washing particularly tall items. Side flaps can be used to stack smaller cups, keep glasses in place, or hold long utensils. The lower rack includes two fold-down tines that let you better accommodate oversized pots as needed. We include a removable cutlery basket to make it easier to load and unload silverware.

In addition to this dishwasher, Summit offers more choices in alternate finishes, including white, black, and stainless steel. Browse the full line to explore our assortment.

PRICE
$1,049.00

1
1
Ships in 6 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length21-3/4 in
Width23-1/2 in
Height32-1/4 in
Weight95 lbs

Product Details

Number of Settings10
InteriorStainless Steel
Energy Usage260.0kWh/year
Amperage12 A
Hertz60 Hz
Voltage115 V
Door MaterialUnfinished Door
Power Cord Type3 Prong
Manufacturers Part NumberDW245NTADA
BrandSummit Appliance

Warranty

Warranty1 yr

Compliance & Certifications

Energy Star CertifiedYes
CertificationsUL