Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Laguna

Model # :WBB3186297

MPN #: SUPMX-72550-OP

Laguna 25-50 Drum Sander with Open Stand, 20A, 1-3/4HP, 110V

Product Description
The SuperMax® 25-50 Drum Sander is the largest open-ended drum sander on the market. Sand 25" in a single pass, and up to 50" in a double pass. Expand the scope of projects you're able to complete, while increasing speed and consistency in which you're able to do them!

The drum is pre-wrapped with 80 grit sandpaper. Additional accessories and sandpaper are available for purchase.

Features:
  • 25" Sanding In A Single Pass, 50" In A Double Pass
  • More Room For Easy Access To Abrasives – No Special Tool Needed
  • Flatter head installed on machine for sanding uneven surfaces
  • Aluminum drum included for drum sanding
  • Open Stand included
  • Variable Feed Speed with INTELLISAND®
  • Variable head speed needed when using brush heads
  • Optional Wire and Nylon brush heads available for purchase
  • Simple alignment feature - Just one nut will adjust the conveyor to parallel the sanding head, making aligning the conveyor to the sanding head fast and easy
  • Indexed Alignment Setting – Has an indexed alignment setting for narrow and wide stock. When sanding stock wider than 25", the index lever will properly adjust the conveyor for flawless wide sanding
  • Drum Will Never Go "Out Of Alignment" – The drum carriage is bolted to the base, preventing any movement or alignment issues
  • INTELLISAND® Technology: Automatically adjusts conveyor speed based on load
    • Prevents gouging, damaging or burning stock
    • Provides consistent finish even with varying grain pattern and density
    • Greatly increases abrasive planing and dimensioning speed
  • Flatness Guarantee: Precision-flattened steel conveyor bed reinforced with four steel cross sections for no "flex" in conveyor, guaranteeing flatness to less than .010" across the width of the sander
  • Abrasive conveyor belt offers the best grip for raw wood, giving you the ability to accommodate stock that is much shorter or thinner
  • Patented Abrasive Attachment System effectively tensions the abrasive wraps, preventing loose abrasive and overlap
  • Easiest access to abrasive fastening system of any drum sander! Extra wide space to access fasteners to eliminate need for special tools
  • Self-cooling drum prevents overheating and extends abrasive life
  • Tension rollers are adjustable in height and hold down pressure, eliminating snipe
  • Excellent dust extraction as dust cover is formed to shape of drum: Metal, not plastic, is formed to maximize air flow and dust extraction
  • Heavy-duty cast iron construction for strength, rigidity and reduced vibration
  • Mobile base allows for stand and machine to be to moved easily
Specs:
  • Maximum Sanding Width: 50" (Two Passes)
  • Minimum Sanding Length: 2-1/2"
  • Maximum Sanding Thickness: 4"
  • Minimum Sanding Thickness: 1/32"
  • Dimensions (D x W x H): 27" x 46" x 53" (On Stand)
  • Drum: 5" x 25" Extruded Aluminum
  • Drum Speed: 1740 RPM
  • Dust Hood: 1 – 4" Vacuum Port, Min. 600 CFM Recommended
  • Conveyor Motor: 43 in.-lb. torque, direct drive D.C. motor, ranged variable 0-10 FPM
  • Drive Motor (TEFC): 1-3/4 HP
  • Power Requirements: 110 V 20 amp
  • Table Height (Floor To Top Of Table): 33"


PRICE
$3,199.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45-13/16
Width26-3/8 in
Height51-7/8 in
Max Board Thickness4 in
Dust Port Outside Diameter4 in
Drum Length25 in
Min Board Thickness1/32 in
Drum Diameter5 in
Max Board Width50 in
Min Board Length2-1/4 in

Product Details

TypeDrum Sander
Dust Collection Mininum CFM Required600 CFM
Prewired Voltage110 V
Amperage20 A
Drum Speed1740 rpm
StyleOpen Stand
Voltage110 V
Phase1
Manufacturers Part NumberSUPMX-72550-OP
Motor Horsepower1-3/4 HP
Number of Sanding Drums1
BrandLaguna

Warranty

Warranty2 yr