JET® JT9-350136 JMD-18PFN Mill/Drill With NEWALL DP500 DRO and X-Axis Table Powerfeed
Write a Review
|
Questions & Answers (0)
Product Description
Mill drills are a lighter alternative to a milling machine. These combine a belt driven drill press with the dual coordinate abilities of the milling machine's table for flexibility and efficiency. A locking collet prevents the cutting tool from falling away from the spindle when lateral forces are experienced against the bit. Although light in construction, the JMD Milling Drilling Machines possess the advantages of space-saving versatility, affordability and light machining capability. Made to order.
PRICE
$9,629.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 56 |
| Width | 66 in |
| Height | 73 in |
| Weight | 700 lbs |
| End Milling Capacity | 3/4 in |
| Drilling Capacity | 1-1/4 in |
| Face Milling Capacity | 3 in |
Product Details
| Powerfeed | None |
| Style Type | Mill/Drill |
| Motor Voltage | 115/230 V |
| DRO | Newall DP500 |
| Phase | 1 |
| Manufacturers Part Number | JT9-350136 |
| Prewired | 115V |
| Motor Horsepower | 2 HP |
| Brand | JET |
Warranty
| Warranty | 2 yr |