Juno® UCES 36" LED Undercabinet Fixture, Switchable CCT, 2700K/3000K/3500K/4000K/5000K, White
Write a Review
|
Questions & Answers (0)
Product Description
The economical UCES LED Undercabinet includes an easily accessible switch to select a a specific color temperature and provides accent or task lighting in residential, hospitality, retail and light commercial applications. Ideal for use under or over cabinets, work areas, office lighting, coves, display cases, and task lighting
PRICE
$92.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 36 in |
| Depth | 2-9/16 |
| Height | 1-1/16 in |
| Weight | 2 |
| Number of LED Bulbs | 1 lbs |
Product Details
| DC Voltage | 120 |
| CRI | 90 |
| Batteries Included | No |
| Mounting Location | Surface |
| Material | Steel |
| Manufacturers Part Number | UCES 36IN SWW5 90CRI WH M6 |
| Lumens | 75 |
| Shape | Rectangular |
| Brand | Juno Lighting |
| Average Life | 50000 hr |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | White |
| Style | Under Cabinet |
| Voltage | 120 V |
| Package Quantity | 1 |
| Watts | 16.4 W |
| Housing Material | Steel |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL |
| UL Certification | Yes |