Straits Lighting 13071475 LED Ready Suspended Streamline T8 Fixture - Unlamped, G13 sockets
Write a Review
|
Questions & Answers (0)
Product Description
Straits Lighting 13071475 LED Ready Suspended Streamline T8 Fixture - Unlamped, G13 sockets
The Straits Lighting 2-Lamp Suspended Streamline Fixture delivers exceptional performance in a sleek design. The fixture's contemporary, light weight, & low profile allows it to be mounted suspending from the ceiling. Combined with the Straits Lighting T8 tubes the Suspended Streamline Fixture will provide a compact and powerful energy efficient illumination to any office building, retail store, school, or security lighting application.
The Straits Lighting 2-Lamp Suspended Streamline Fixture delivers exceptional performance in a sleek design. The fixture's contemporary, light weight, & low profile allows it to be mounted suspending from the ceiling. Combined with the Straits Lighting T8 tubes the Suspended Streamline Fixture will provide a compact and powerful energy efficient illumination to any office building, retail store, school, or security lighting application.
PRICE
$89.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 49 in |
| Width | 9 in |
| Height | 2.5 in |
| Weight | 7 lbs |
Product Details
| Type | LED Fixture- w/o lamps |
| Lamp Included | No |
| Color | Brushed |
| Voltage | 100/277 V |
| Dimmable | No |
| Material | Aluminum |
| Description | LED Ready Suspended Streamline T8 Fixture - Unlamped, G13 sockets |
| Package Quantity | 1 |
| Manufacturers Part Number | 13071475 |
| Brand | Straits Lighting |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | UL, cUL |