Amax® 16" LED Flush Mount Fixture, 25W, 1750 Lumens, Brush Nickel
Write a Review
|
Questions & Answers (0)
Product Description
16" 25W LED flush mount fixture. Die-Form-Cold-Rolled Steel housing. Plastic white diffuser. Dimmable, 3CCT 3000k/4000K/5000K. Damp location Nickel finish.
PRICE
$95.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 16 in |
| Height | 3-1/2 in |
Product Details
| Type | LED Fixture |
| Color Temperature | 3000, 4000, 5000 K |
| Color | Brush Nickel |
| Series | LED 3CCT Kuazar Light |
| Number of Lights | 1 |
| Style | Flush |
| Mounting Location | Ceiling, Wall mount |
| Wattage | 25 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | 3CCT-JR16BN-SQ |
| Bulb Type | LED |
| Lumens | 1750 |
| Shape | Square |
| Brand | Amax Lighting |