Durham Mfg.® Jobsite Piano Box, 72-7/16"W x 33-7/8"D x 49-7/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Jobsite Piano Box, 57.4 cu. ft., 14 Gauge Steel, 72-7/16 x 33-7/8 x 49-7/16, Gray, Architecture Paint – For Outdoor Use with UV Protection.
PRICE
$1,869.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 72-7/16 in |
| Depth | 33-7/8 in |
| Height | 49-7/16 in |
| Weight | 495 lbs |
| Usable Volume | 57.4 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Piano Box |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | JSCPB-317250-94T-D720 |
| Brand | Durham Mfg. |