Durham Mfg.® Jobsite Storage Box, 42"W x 19"D x 23-1/2"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Jobsite Storage Box, 9 cu. ft., 14 Gauge Steel, 42 x 19 x 23-1/2, Gray, Architecture Paint – For Outdoor Use with UV Protection.
PRICE
$549.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 42 in |
| Depth | 19 in |
| Height | 23-1/2 in |
| Weight | 121.7 lbs |
| Usable Volume | 9 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | JSC-194224-94T-D720 |
| Brand | Durham Mfg. |