Durham Mfg.® Welders Jobsite Box, 30-11/16"W x 16-5/8"D x 12-3/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Welders Box, Jobsite Box, 3.3 cu. ft., 14 Gauge Steel, 30-11/16 x 16-5/8 x 12-3/16, Gray, Architecture Paint – For Outdoor Use with UV Protection.
PRICE
$245.95
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 30-11/16 in |
| Depth | 16-5/8 in |
| Height | 12-3/16 in |
| Weight | 51.2 lbs |
| Usable Volume | 3.3 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | JSCWB-163012-94T-D719 |
| Brand | Durham Mfg. |