Durham Mfg.® Jobsite Storage Box, 60"W x 24"D x 22-13/16"H, Gray
Write a Review
|
Questions & Answers (0)
Product Description
Jobsite Storage Box, 20 cu. ft., 14 Gauge Steel, 60 x 24 x 22-13/16, Gray, Architecture Paint – For Outdoor Use with UV Protection.
PRICE
$749.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 60 in |
| Depth | 24 in |
| Height | 22-13/16 in |
| Weight | 188.6 lbs |
| Usable Volume | 20 ft³ |
Product Details
| Style | Stationary |
| Type | Jobsite Box |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | JSC-246023-94T-D720 |
| Brand | Durham Mfg. |