- Large 3-1/2" gauges feature a chrome bezel and rugged protective outer boot
- High pressure gauge reads 0-400 psi and 0-2800 kPa
- Low pressure gauge reads 0-100 psi and 0-700 kPa
- Both gauges include rear hook to allow gauge to be hung conveniently out of the way
- Gauges and hose assembly incorporate quick couplers for easy disconnect
- The OTC-5610 professional kit can be used for domestic and import applications
- High and low pressure gauges make this kit useful for both transmission and engine work
- Kit comes complete with adapter for most applications
- Designed to be used for both static and on road testing
- Kit includes 13 adapters and a detailed instruction manual
- Blow molded hard case with removable lid
OTC Trans/Eng Oil Press Tester - OTC5610
Write a Review
|
Questions & Answers (0)
Product Description
Features and Benefits:
PRICE
$255.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 14-7/9 in |
| Width | 9-1/2 in |
| Height | 3-1/2 in |
| Weight | 5 lbs |
Product Details
| Type | Gauge |
| Material | Plastic/Metal/Rubber |
| Package Quantity | 1 |
| Description | OTC Trans/Eng Oil Press Tester |
| Color | Black |
| Manufacturers Part Number | OTC5610 |
| Brand | OTC |