Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




John Dow Industries

Model # :WBB3784900

MPN #: JDI-AGT40

JohnDow™ Auxiliary Gas Tank, 40 Gallon Capacity, Black

Product Description
Easily transport and transfer gasoline wherever its needed! This tank provide the convenience of a portable refueling station for farm, construction, recreation, industrial, and fleet markets. This tank is specifically designed to fit within the bed of a pickup truck and below the height of the truck bed sides.

Simply hook these self-contained tanks come with a 12-volt power source and start pumping with the hose and automatic nozzle. Easily transport the Carrytank to a vehicle or leave it in a convenient spot onsite.

Features:
  • Rugged linear polyethylene construction
  • Fill Level Gauge
  • Automatic dispensing nozzle with removable drip tray
  • Integrated forklift pockets for moving when full
  • Molded handles make it easy to lift and carry the tank when empty
  • Integrated recesses are provided for securing tanks with ratchet straps during transport
  • Internal baffle prevents sloshing during transport
Pump: 12-volt transfer pump delivers fuel at 10 gallons per minute

Protective Cover: Lock for extra security

Automatic Nozzle: Automatic dispensing nozzle with removable drip tray

Forklift Pockets: Forklift pockets to lift and carry

Recess for ratchet straps: Strap into any vehicle for transport

Fits in a truck bed: Portable fuel carrytank that fits below the sides of the truck bed

PRICE
$2,349.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length40 in
Width24 in
Height18 in
Weight52 lbs

Product Details

TypeCarry tank
ColorBlack
Can TypeCarry tank
Capacity40 gal
MaterialPolyethylene
Package Quantity1
Manufacturers Part NumberJDI-AGT40
Fuel TypeGasoline
BrandJohn Dow Industries

Warranty

Warranty1 Year yr