Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Western Global

Model # :WB670758

MPN #: TCGWN0010

Western Global 251 Gallon TransCube Diesel Transportable Fuel Storage Tank with Fuel Gauge

Product Description

The 10TCG TransCube Global is a DOT Certified transportable, environmentally friendly double-walled fuel storage tank, that offers an efficient solution for on-site fueling and auxiliary supply. with its fully transportable design and ability to fuel multiple pc. of equipment simultaneously. Approvals: UL142, CAN/ULC-S601, US DOT, UN-IBC, TRANSPORT CANADA, NFPA30. With fuel capacity of 251 gal. (Safe Fill: 238 gal.) the TCGWN0010 includes (1) 10TCG TransCube and (1) Fuel Level Gauge. •SECURABLE: Overfill protection, fitted with UL listed overfill protection device. Includes fuel level gauge •STACKABLE: Easily stackable: two high full and three high empty •ENVIRONMENTALLY SAFE: Double-walled, 110% containment eliminates the need for spill pans, UL 142 approved •TRANSPORTABLE: Full load lifting eyes, four forklift pockets and internal baffles designed to allow handling of the tank full of fuel •MAINTAINABLE: Removable inner tank for routine cleaning, maintenance and inspection

PRICE
$5,799.00

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length45 in
Width45 in
Height52 in
Weight1190 lbs
Weight (Full)3178 lbs

Product Details

TypeCube With Fuel Gauge
ColorWhite
Capacity251 gal
MaterialSteel
Number of Ports8
Manufacturers Part NumberTCGWN0010
Fuel TypeDiesel
BrandWestern Global

Warranty

Warranty3 yr