Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Western Global

Model # :WBB2732626

MPN #: FCPWN0500

Western Global 500 Gallon FuelCube Diesel Fuel Tank with Fuel Gauge

Product Description
The Western Global 500-Gallon FuelCube is a Stationary steel fuel tank for onsite DIESEL fuel supply and fleet refueling. It features built in double wall containment that eliminates the need for spill basins. Heavy-duty skid base and 4-way fork pockets for easy mobility when empty from all sides. Lockable equipment cabinet prevents FUEL theft. UL142 listed fuel tank complies with national regulations. Corner brackets for easy stacking while empty.110% percent contained. Safe fill (95%): 502 U.S. gallons. Brim fill: 528 U.S. gallons

Features & Benefits

  • Built in double wall containment that eliminates the need for spill basins.
  • Heavy-duty skid base and 4-way fork pockets for easy mobility when empty from all sides.
  • Lockable equipment cabinet prevents FUEL theft.
  • UL142 listed fuel tank complies with national regulations.
  • Corner brackets for easy stacking while empty.


  • Includes: 2 in Dipping Port, Earth Point Grounding Stud, 2 in Emergency Vent, 3 in Fill Cap, 1/4 in GITS Vent, Inner Tank Lifting Lug, 1-1/2 in NPT Square Union, (2) 1-1/2 in NPT Ports with SQ Head Galvanized Plug, (2) Rubber Window Flaps, Stacking Brackets, (3) 2 in NPT Ports with SQ Head Galvanized Plug,

    Prior to placing your order, please verify with local agencies to ensure they meet local regulations
    PRICE
    $5,399.00

    1
    1
    Ships in 3 Business Days
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Length46 in
    Width87 in
    Height52 in
    Weight1512 lbs

    Product Details

    TypeCube
    ColorWhite
    Capacity528 gal
    MaterialDouble Walled Steel
    DescriptionFuelcube
    Number of Ports7
    Manufacturers Part NumberFCPWN0500
    Fuel TypeDiesel
    BrandWestern Global

    Warranty

    Warranty3 yr

    Compliance & Certifications

    CertificationsUL142, CAN/ULC-S601, NFPA 30A