Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2836501

MPN #: JT9-725005K

JET® JPS-10 10" Proshop 1.75HP 1PH 115V. 52" Fence System, Steel Wing w/ Riving Knife

Product Description

The JET ProShop Table Saw offers features you expect from a high-end cabinet saw, in the compact design of a contractor-style machine. The redesigned transparent blade guard has independent leaves, and the quick release riving knife reduces chance of kickback. A low profile riving knife is included for non-through cuts. The exclusive ProShop fence system is available in 30" or 52" rip capacity.

Features:
  • Newly designed arbor lock to change blades quickly and easily
  • Quick release riving knife for hassle free riving knife changes
  • Improved dust shroud around blade for greater dust collection
  • Convenient, magnetic paddle switch for the safest operation possible
  • Innovative single belt design for easier belt tensioning and reduced vibration.
  • Motor reset switch conveniently relocated to the power switch, instead of the motor
  • Low profile riving knife included
  • Redesigned guard for better protection and ease of use
  • On board storage for all included accessories
  • CSA certified


PRICE
$2,549.00

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Max Cutting Depth3-1/8 in
Max Rip Right of Blade52 in
Max Diameter of Dado8 in
Max Cut Depth @ 45°2-1/8 in
Table Size (L x W)27 X 20 in
Blade Diameter10 in
Table Size W/ Full Extension (L x W)80 x 27 in
Arbor Diameter5/8 in
Table Size W/ Extension (L x W)44 x 27 in
Dust Port Diameter4 in
Top Height34-3/4 in

Product Details

Dust Collection Mininum CFM Required350 CFM
Prewired Voltage115 V
Arbor Speed4000 rpm
Phase1
Manufacturers Part NumberJT9-725005K
Table MaterialCast Iron
Motor Horsepower1-3/4 HP
BrandJET
TypeTable Saw with 52" Fence System, Steel Wing and Riving Knife
Amperage7.4 A
Max Width of Dado13/16 in
StyleContractor
Fence StyleProShop
Voltage115 V
Max Rip Left of Blade13-1/2 in