Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




FLEX

Model # :WBB3131309

MPN #: FT221

Flex Steel Rip Fence For Jig Saws

Product Description
Rip and repeat with total confidence. This Flex Rip Fence delivers accuracy with its durable steel construction. The Rip Fence easily secures on either side of Flex 24V Jigsaws for repeatable, precise cuts.

Features:
  • Welded Steel Construction: Accurate and repeatable cuts
  • Wide T Square Design: Eliminates repeated measuring and marking
  • Easily Secured: Fastens easily to both sides of the saw
  • Compatibility: For use with FLEX 24V Jigsaws
  • Includes:Rip Fence for Jigsaw, M5 x 16 mm Thumbscrew


PRICE
$28.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length38050
Weight0.4 lbs
Bar Thickness3/32 in

Product Details

StyleRip Fence
TypeAccessory
IncludesRip Fence for Jigsaw, M5 x 16 mm Thumbscrew
MaterialSteel
Package Quantity1
ColorSilver
Manufacturers Part NumberFT221
For Use WithFlex 24V Jigsaws
BrandFLEX