Jet JT9-5782172 Rip Fence For 14" Vertical Bandsaws
Write a Review
Questions & Answers (0)
Jet 5782172 Rip Fence For 14" Vertical Bandsaws
Specifications
Product Details
| Manufacturers Part Number | JT9-5782172 |
| Type | Rip Fence |
| Description | Rip Fence |
| Brand | JET |
Related Products
Upgrade your milling machine, router table, planer, table saw fence to digital reading. This digimatic scale is designed specifically for the convenient display of any axis of a machine tool movement. Can be mounted on almost any surface, offering the user precise linear measurement capabilities. Precise depth control floating zero allows you to set "zero" anywhere within operating range with a push of a button. Features: Super large, easy to read display shows inch, decimal, fractional and metric readings Magnetic Remote display with 50" cord for easy installation and access Can be used ...
This item has been sourced from the original manufacturer and is intended to be used with table saws from Jet. The clear plastic cursor attaches to the handle end of the fence body assembly. This cursor is used to provide an indication of the position of the fence to make accurate cuts. This item is sold as an individual replacement part. For Use With: Jet JWSS-10CS (708781) Super Saw
This authentic manufacturer-sourced component is specially designed for Powermatic band saws. It is a high-quality replacement for a missing or a worn pad that was installed on a new unit. This is one of the pads for the fence assembly. Please check the owner's manual and the appropriate diagrams for your model for the exact location and the correct application of this part. Keep in mind this high-quality pad is made of durable material and is sold individually. For Use With: Jet PM1800 18-inch Band Saw PM1800 18-inch Band Saw PM1800 (1791801) 18-inch Band Saw PM1800 (1791801) 18-inch ...
For Use With: Jet JWTS-10 (708100) Super Saw JWTS-10JF (708301) Table Saw JWTS-10JF (708301) Table Saw JWCS-10A Cabinet Saw JPS-10TS (708492K) 10" ProShop 30" Steel Wings JPS-10TS (708493K) 10" ProShop 52" Fence Steel Wings JPS-10TS (708494K) 10" ProShop 30" Fence Cast Iron Wings JPS-10TS (708495K) 10" ProShop 52" Fence Cast Iron Wings
When you need to add capability to your JET Metalworking Saw, JET has a wide range of accessories available to expand your shop's range . Fences, blades and support stands are all available.