Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Bosch

Model # :WBB885623

MPN #: GCM12SD

BOSCH® GCM12SD, 12 Inch Dual-Bevel Glide Miter Saw

Product Description
BOSCH GCM12SD, 12 Inch Dual-Bevel Glide Miter Saw

Features/Benefits
  • Axial-Glide™ System: Durable Precision - consistent precision over tool life; Compact Workspace - saves up-to 12" workspace; Glide Action - unmatched smoothness of cut
  • Expanded Cutting Capacity: 14" horizontal capacity (nominal); 6-1/2-in. vertical capacity against the fence (base); 6-1/2-in. crown capacity against the fence (45° spring)
  • Upfront Bevel Controls - All-metal bevel lock lever and range selector located Upfront for quick and easy bevel settings without reaching behind the saw
  • Squarelock™ Quick-Release Fences: High-precision Squarelock fence aligns 90° to table and requires no adjustment; One-touch lock/unlock to slide fence for added support
  • Integrated Expanding Base Extensions: 60% more left-to-right material support than leading competitor- 40-inches left to right
  • Large Easy-to-read Uniform Bevel & Stainless Steel Miter Scales: 52° Left/60° Right Miter Capacity; 47° Left/47° Right Bevel Capacity with marked detents and roof pitch angles
  • Adjustable Miter Detents: Detents at 0°, 15°, 31.6°, 22.5°, 45°, 60° Right Super-accurate and durable design
  • Push-button Miter Detent Override - Easy-to-access thumb actuated control right up front for fine miter angle adjustment
  • Bevel Detents: 0, 33.9°, 45° Left/Right for accurate cuts
  • Ergonomic Ambidextrous Trigger Handle with Soft Grip - Large form fitting ergonomic handle provides comfort for all-day use
Includes: 12" 60T Blade, Material Clamp, Dust Bag

PRICE
$905.00

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight65 lbs
Blade Size12 in
Arbor Size1 in
Blade Diameter12 in

Product Details

TypeMiter Saw
Corded/CordlessCorded
Amperage15 A
Dust Bag IncludedYes
Blade Speed3800 SFPM
Bevel TypeDual
StyleCompound
Laser GuideNo
SlidingYes
Voltage120 V
Phase1
Manufacturers Part NumberGCM12SD
Stand IncludedNo
BrandBosch