UNEX® JRS 13" BF 1-3/8" Dia. Gal. Steel Roller for 15"W Roller Conveyors
|
Questions & Answers (0)
Product Description
Roller - 1-3/8" Dia. x 18 Ga. Galvanized Steel for 13" Between Frames with 1/4" Dia. Spring Loaded Carbon Steel Axle.
PRICE
$9.90
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Weight | 1 lbs |
| Roller Diameter | 1-3/8 in |
| Between Frame Width | 13 in |
Product Details
| Assembly Required | No |
| Type | Replacement Roller |
| Color | Silver |
| Series | JRS |
| Material | Galvanized Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | 2B035 |
| Brand | UNEX |
Warranty
| Warranty | 2 yr |