Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Baileigh Industrial

Model # :WBB3169438

MPN #: BA9-1000789

Baileigh Industrial® BP-17913CNC 156" 2 Axis Programmable Hydraulic Press Brake, 3PH, 220V

Product Description
This large press brake lets you slide 10-foot sheets between the housings. A rigid steel frame and hydraulic parts by Nachi and Vickers/Eaton keep the machine running reliably.

Accurate, User-Friendly Control System
  • Runs in single-bend mode or programmable mode
  • Distance Between Housings is 124"
  • Comes standard with 2 axes of control: stroke and back gauge distance
  • Controller is so simple that you could train someone to use it in 5 minutes
  • Programmer stores up to 40 programs with up to 25 bends per program, great for saving time on production
  • Bending is accurate to +/- .01mm, ensuring that parts come out right the first time
  • Main electrical components made in Germany by Weidmueller and Schneider will give you years of trouble-free productivity
  • Foot pedal brings the stroke up and down. Just input your specs on the controller, then press the pedal for each bend
  • You can make a complete part without touching the controller. Push the metal in while pressing the foot pedal
  • Choose between 2 speeds: a rapid approach and retract and a slow bending speed
  • Speed option lets you reduce cycle time and make your shop more efficient
  • Chain drive back gauge system uses tried-and-true technology that you can maintain easily
  • The 23-5/8" back gauge can advance or retract according to programmed instructions
Steel Plate Construction and Included Tooling
  • Fully welded all-steel construction helps prevent deformation and minimize flex during the bending process
  • Weighs a whopping 24,640 lbs. for massive structural strength that ensures accurate results
  • Includes support arms around 2 feet in length
  • Comes standard with tooling: a multi-Vee bottom die and gooseneck punches (European Style)
  • Quick-release tool holders let you make changes easily. Just open a lever and it drops the top die out. No time-consuming cap screws!
  • Crowning adjustment dial gives you the option to deliver more pressure in the center of a bend for consistency all the way across
  • CNKELI safety light curtains prevent the machine from bending when someone is too close
  • Light curtains will swing open and get out of the way when you're doing a tool change


PRICE
$115,789.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight24640 lbs

Product Details

Motor Voltage220 V
Country of OriginMade in Germany
Phase3
Manufacturers Part NumberBA9-1000789
Motor Horsepower15 HP
BrandBaileigh Industrial