Jet JTM-4VS Mill with 3-Axis ACU-RITE G-2 MILLPWR CNC with Air Powered Draw Bar
Write a Review
|
Questions & Answers (0)
Product Description
JET offers complete, factory-installed CNC packages with your choice of 2 or 3-axis CNC controls. The Computer Numerical Control system brings the added precision of digital automation to the process, allowing the user greater control and efficiency. Meehanite® casted JET Vertical Mills with CNC packages deliver accurate results every time. All the features you've come to expect backed by the industry-leading JET Two Year Warranty.
PRICE
$58,109.00
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 66 in |
| Width | 63 in |
| Height | 85 in |
| Weight | 2,420 lbs |
| T-Slots Centers | 2-1/2 in |
| Max Distance Spindle to Table | 17-1/2 in |
| Travel Of Ram | 13-3/8 in |
| Spindle Travel | 5 in |
| Quill Diameter | 3-3/8 in |
| Travel Of Knee | 14-1/2 in |
| Table Size (L x W) | 9 x 49 in |
| Collet Capacity | 1/8 - 7/8 in |
| T-Slots Number And Size | 3 and 5/8 in |
| Min Distance Spindle to Column | 4-1/2 in |
| Table Longitudinal Travel | 34 in |
| Max Distance Spindle to Column | 19 in |
| Table Cross Travel | 12 in |
Product Details
| Powerfeed | X, Y & Z-Axis |
| Motor Voltage | 230/460 V |
| DRO | 3-AXIS ACU-RITE MILLPWR® G2 |
| Phase | 3 |
| Power Draw Bar | Pneumatic |
| Head Movement (Degrees) | 90° R & L, 45° F & B ° |
| Manufacturers Part Number | JT9-690949 |
| Motor Horsepower | 3 HP |
| Spindle Taper | R-8 |
| Quill Down Feed Rates (IPR) | .0015 - .003 - .006 |
| Brand | JET |
| Cnc Package | ACU-RITE MILLPWR® G2 |
| Number of Spindle Speeds | Variable |
| Work Table Weight Capacity | 660 lbs |
| Style | CNC |
| Number of Axis | 3 |
| Range of Spindle Speeds | 60 - 4,200 rpm |
| Description | JTM-4VS Mill With 3-Axis ACU-RITE G-2 MILLPWR CNC With Air Powered Draw Bar |
| Prewired | 230V |
Warranty
| Warranty | 2 yr |