- BP-3305CNC delivers 33 tons of pressure across its 63" table.
- Runs on 220-volt 3-phase power.
- Easy-to-use programmable 2-axis Estun E21 controller is integrated right from the factory.
- Internal memory can hold 40 programs, each with its own unique number for easy identification.
- Controller will keep a piece count for large production runs.
- Made with NOK, Siemens, and Omron components.
- Foot pedal lets you control all bending functions, whether on full auto or jog mode.
- Fully welded steel plate frame minimizes deflection and maintains rigidity.
- Gooseneck punch and a 4 sided multi-V bottom die come standard.
- Integrated safety light curtains help prevent accidents.
- We keep parts in stock at our Wisconsin headquarters so we can ship them to you quickly.
- Covered by a 1-year parts warranty.
- Includes lifetime technical support by phone from a team of customer service reps with hands-on industrial experience.
Baileigh Industrial CNC Press Brake, 3 Phase, 220V, BP-3305CNC
Write a Review
|
Questions & Answers (0)
Product Description
Need high production in a limited space? This CNC hydraulic press brake offers programmable controls, top-quality components, and heavy steel construction for an unbeatable price.
PRICE
$21,049.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 33 |
| Distance Between Centers | 51.25 in |
| Mild Steel Capacity Gauge | Depends on Dies gal/min |
| Bending Length Capacity | 33 in |
| Stroke Length | 3-1/8 in |
| Max Spindle Distance to Table | 13.325 in |
Product Details
| Country of Origin | Import |
| Phase | 3 |
| Number of Speeds | .394" / sec. |
| Manufacturers Part Number | BA9-1020680 |
| Brand | Baileigh Industrial |