Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2365439

MPN #: JT9-690539

JET® JT9-690539 JTM-949EVS with Newall DP700 DRO X,Y & Z Powerfeeds

Product Description

Constructed using the Meehanite® casting process, The JTM-949EVS, 9" x 49" Electronic Variable Speed Milling Machines provides consistent and reliable operation. The newly designed column and base incorporates a rigid, robust design. These new Mills have features you've come to expect and is backed by the industry-leading JET Two Year Warranty.

PRICE
$29,229.00

1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length66
Width63 in
Height86 in
Weight2420 lbs
Table Size (L x W)9 x 49 in
Table Longitudinal Travel36 in
Table Cross Travel12-5/8 in

Product Details

PowerfeedX, Y & Z-Axis
Style TypeMill
Motor Voltage230 V
DRONewall DP700
Phase3
Manufacturers Part NumberJT9-690539
Motor Horsepower3 HP
BrandJET

Warranty

Warranty2 yr