Crayola® Jumbo Crayons Classpack, 8 Colors, 200/Box
Write a Review
|
Questions & Answers (0)
Product Description
Classpack contains Jumbo Crayons designed for use with young children or children with special needs. Crayons are easy to hold and hard to break. Crayons provide true color and no piling, buildup, or erasing of crayon layers. The 9/16" diameter crayons are easy for young children to grasp. The tip and barrel are strong, durable and long-lasting. Double-wrapped labels endure to keep the color name on the crayon. Crayons come in eight different colors in a sturdy, compartmentalized, reusable Classpack and are certified AP nontoxic.
PRICE
$119.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Style | Crayon |
| Art Supply Type | Crayon - Classic |
| Subject | Art |
| Package Quantity | 200/Pack |
| Description | Jumbo Crayons Classpack |
| Color | Assorted |
| Manufacturers Part Number | 528389 |
| Grade | Pre K - 3 |
| Age Recommendation | 4+ |
| Brand | Crayola |