Crayola® Model Magic Classpack, White, 75 Pieces/Carton
Write a Review
|
Questions & Answers (0)
Product Description
Model Magic Classpack offers an economical value for the classroom, includes 75 pouches of 1 oz. Crayola® Model Magic. Great for quantity control, which means less waste. The Model Magic starts out soft and pliable for easy use and airs dries in 24 hours. Finished pieces can be decorated with markers, acrylic paints, watercolor, glitter glue and tin foil. Free lesson plan booklet included in Classpack. Perfect for the classroom, take home projects and more. Clean handling, safe and nontoxic.
PRICE
$61.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Clay/Dough |
| Style | Clay/Dough |
| Subject | Art |
| Package Quantity | 75 Pcs/Carton |
| Description | Model Magic Classpack |
| Color | White |
| Manufacturers Part Number | 236001 |
| Grade | Pre K - 3 |
| Age Recommendation | 5+ |
| Brand | Crayola |