Crayola® Washable Markers Classpack, Fine Line, 10 Assorted Colors, 200/Box
Write a Review
|
Questions & Answers (0)
Product Description
Crayola Fine Line Markers lay down lots of ink, but they won't bleed through typical paper. Marks wash away easily from skin and most clothing. Tapered tips are perfect for lettering, outlining and detail work. Markers are nontoxic.
PRICE
$139.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Supply Type | Drawing Supplies |
| Type | Marker |
| Art Supply Type | Washable Marker |
| Color | Assorted |
| Age Recommendation | 4+ |
| Style | Washable Marker |
| Subject | Art |
| Package Quantity | 200/Pack |
| Description | Washable Markers Classpack |
| Manufacturers Part Number | 588211 |
| Grade | Pre K - 3 |
| Washable | Yes |
| Brand | Crayola |