Frost Stainless Steel Jumbo Round Open Top Trash Can, 45 Gallon
Write a Review
|
Questions & Answers (0)
Product Description
This stainless steel free standing waste receptacle offers maximum capacity with the quality and durability of an all stainless unit without the commitment of wall mounting. The 310J offers clean geometric design lines with radiused corners, ideal for lobbies and reception areas. Garbage can is all stainless steel construction, number 4 brushed finish. Spun 18 gauge type 304 stainless steel top. One piece roll formed 20 gauge Stainless steel body. 22 gauge stainless steel spun bottom. Comes with standard bag holder apparatus.
PRICE
$969.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 36 in |
| Weight | 43 lbs |
| Diameter | 22 in |
Product Details
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 45 gal |
| Lid Type | Flat Open Lid |
| Material | Stainless Steel |
| Manufacturers Part Number | 310J |
| Indoor/Outdoor | Indoor |
| Shape | Round |
| Brand | Frost Products |