Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Jump Start

Model # :WBB2288860

MPN #: CK64050

Jump Start CK64050 Hydroponic Germination Station w/Heat Mat, 11" x 22" Tray, 72-Cell Pack, 2" Dome

Product Description
Jump Start CK64050 Germination Station w/Heat Mat, 11" x 22" Tray, 72-Cell Pack, 2" Dome

The Germination Station is the perfect indoor start to your garden. The Jump Start Germination Station is an ideal way for the space-challenged gardener to start seeds indoors all year round. In this kit, the Germination Station comes complete with a 72-cell seedling insert, watertight base tray, 2" vented dome, and a 17W heat mat. The vented dome helps to maintain just the right amount of humidity to ensure germination success and bigger, healthier seed starts. The compact size of the station allows anyone with a spare corner to start a garden. Add your own choice of growing media and plugs to get growing.

Features:

  • UL-listed waterproof heat mat, 17 Watts, 120 Volt
  • 2" humidity dome
  • 11" x 22" watertight base tray
  • 72-cell seedling insert
  • Includes instructions with growing tips
.
PRICE
$38.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length22 in
Width11 in

Product Details

Manufacturers Part NumberCK64050
Voltage120 V
DescriptionHydroponic Germination Station w/Heat Mat
BrandJump Start