Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Jump Start

Model # :WBB2288863

MPN #: MTPRTC

Jump Start MTPRTC Digital Temperature Controller for Hydroponic Seeding Heat Mats 120V, 1000W

Product Description
Jump Start MTPRTC Digital Temperature Controller for Seeding Heat Mats 120V, 1000W

Our heat mat thermostat is digital for greater accuracy.

Features:

  • Water-resistant stainless steel temperature probe
  • Digital temperature control
  • Provides constant optimum temperatures for specific crops
  • Controls temperature in colder or warmer environments
  • LED mode indicator lights; 3-prong grounded plug
  • Compatible with all Hydrofarm heat mats
  • Controllable range from 68 to 108 degrees Fahrenheit
  • Celsius or Fahrenheit read-out (press Up or Down button to change)
  • Max current: 8.3 amps/1000 watts
Error Codes:

E1: temperature is too low, has exceeded the range limit; or the temperature probe open (break).

E2: temperature is too high, has exceeded the upper limit of the range.

E3: Short-circuit for temperature sensor (probe)

PRICE
$69.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberMTPRTC
Voltage120 V
DescriptionDigital Temperature Controller for Hydroponic Seeding Heat Mats
BrandJump Start

Warranty

Warranty1 yr