The Saturn Flush Mount Series features a sleek low-profile design, an acrylic white lens, and even illumination providing a touch of modern elegance to any application. With five selectable color temperatures ranging from warm (2700K) to daylight (5000K), getting the right look for your space is a breeze. The flush mounts are available in 13" round and square and 16" round housing styles with matte black, brush nickel and bronze finishes to compliment any decorative residential or commercial applications. Indoor Flush- Semi-Flush, Round, Switchable, 90+ CRI, 120V, Brushed Nickel.
Juno® Saturn FMSATL 13" Switchable Flush Mount, 18W, 2700K to 5000K, Brushed Nickel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$119.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12-5/8 in |
| Width | 12-5/8 in |
| Height | 2-3/4 in |
Product Details
| Classification | Damp |
| Type | Flush Mount |
| Color Temperature | 2700, 3000, 3500, 4000, 5000 K |
| Color | Gray |
| Series | FMSATL |
| Style | Semi-Flush |
| Wattage | 18 W |
| Voltage | 120 V |
| Package Quantity | 1 |
| Manufacturers Part Number | FMSATL 13IN SQ SWW5 90CRI 120 BN M4 |
| Bulb Type | LED |
| Lumens | 1370 |
| Brand | Juno Lighting |