Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB2273410

MPN #: ATP1

Supco ATP1 Attic Pro® HVAC Utility Lift

Product Description
The ATP1 Attic Pro® HVAC Utility Lift is rated to lift loads up to and including 250 pounds. With its ease of installation and use, the Attic Pro® makes difficult, time consuming installations fast and safe. The Attic Pro® provides an ideal solution when an abundance of manpower is limited and positioning / installation is required in tight spaces for units such as air handlers.

Features/ Benefits
  • Simple adjustment from 14" to 24" to accommodate most residential and commercial joist distances.
  • With 20 Feet of wire rope the Attic Pro can lift the load up over one story.
  • The locking hook ensures that the load cannot slip from the cable.
  • The ratcheting hoist makes for easy lifting and automatically holds the load in place when there is a pause in the lift.
  • Includes Two (2) equipment straps to keep loads steady in two axes, preventing any accidental slip when lifting the load.
  • A carrying case is also included for safely storing the unit when not in use.


PRICE
$199.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length27 in
Width6 in
Height7 in
Weight Capacity250 lbs
Weight15 lbs

Product Details

Package Quantity1
DescriptionAttic Pro® HVAC Utility Lift
ColorOrange
Manufacturers Part NumberATP1
BrandSupco

Warranty

Warranty1 yr