Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Supco

Model # :WBB434633

MPN #: BPV21

Supco Bullet® Piercing Valve 1/2" & 5/8" PKG Qty 1 - Pkg Qty 8

Product Description
Supco® Bullet® Piercing Valve 1/2" & 5/8"

This Bullet Piercing Valve (large size) utilizes the same type of gasket found under the head plate of most air conditioning compressors. When installed, the gasket actually compresses the copper tubing .020" creating a permanent, leakproof seal that will withstand any pressure and temperature for the life of the unit.

PRICE
$116.00  Sold in packages of 8 / $14.50 ea

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/4 in
Depth2 in
Height1-3/8 in

Product Details

Package Quantity8
DescriptionHVACR Bullet Piercing Valve 1/2 and 5/8
Manufacturers Part NumberBPV21
BrandSupco