Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB1140901

MPN #: JT9-719110

JET JT9-719110 JWL-1015VS 10"x15" Variable Speed Wood Lathe

Product Description

The new JET 1015 is an ideal choice for the novice woodturner looking for an affordable, user-friendly first lathe, as well as the advanced enthusiast or professional who wants to add a full-featured mini-lathe to the shop. This sturdy, smooth-running 15" mini-lathe has the power, precision and versatility to turn out any number of projects. When you're ready to make your ideas a reality... Start Here.

Features:

  • 15-1/2" between centers
  • Three speed ranges: 200-1050, 300-1750 and 600-3600
  • Integrated 24 position indexing
  • Wider bed ways provide increased rigidity
  • Live center in the tailstock
PRICE
$755.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length26 in
Width7 in
Height14 in
Distance Between Centers15-1/2 in
Swing Over Bed10 in
Spindle Diameter1/8 in
Spindle Bore3/8 in
Swing Over Tool Rest Base7-5/16 in
Spindle Threads per Inch1/8 in

Product Details

Prewired Voltage115 V
Number of Indexing Positions24
Phase1
Manufacturers Part NumberJT9-719110
Motor Horsepower1/2 HP
Spindle TaperMT2
BrandJET
TypeWood Lathe
Tailstock Quill Travel2
Amperage4 A
Spindle Speed200-3600 rpm
Stand/Legs IncludedNo
StyleVariable Speed
Voltage115 V
Bed MaterialCast Iron

Warranty

Warranty5 yr