Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3183946

MPN #: JT1-1374

JET® JWP-208HH-BLK 20" Planer with Helical Cutterhead, 5HP, 1-Phase, 230V

Product Description
Transform rough lumber into perfectly smooth boards with the JWP-208HH-BLK JET® Black 20" Helical Head Planer. Designed for precision and ease, this planer features a 20" planing width and a JET® Black performance-coated cast iron table that enhances visibility, reduces friction, and eliminates the need for waxing or polishing. The innovative two-speed gearbox with an automatic chain tensioner offers effortless, accurate feed rate adjustments. Powered by a robust 5 HP induction motor, it pairs seamlessly with the helical insert cutterhead equipped with 68 staggered carbide knives for an exceptional finish and quieter operation. Elevate your woodworking with the unmatched performance and durability of this essential tool.

Features:
  • JET® Black Performance Coating: Premium cast iron coating resists rust, reduces friction for smoother operation, and ensures a maintenance-free experience by avoiding waxing and polishing
  • Precise Height Adjustments: 1/16" increment height scale allows for exact adjustments, ensuring fine and accurate cuts
  • Integrated Cast Iron Tables: Includes JET® Black cast iron infeed and outfeed tables for enhanced stability and support
  • Quick and Accurate Adjustments: Large handwheel with positive gear drive enables fast and precise table adjustments
  • Reliable Magnetic Controls: Magnetic controls ensure long-lasting durability and consistent performance
  • Solid Support: One-piece welded steel base provides robust support and stability for consistent results
  • Efficient Table Movement: Positive gear drive facilitates rapid and accurate table adjustments
  • 5 Years of Guaranteed Excellence: Trust in JET's® 5-year warranty to ensure your planer remains a top performer and is supported long-term


PRICE
$5,799.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Min Planing Length6-3/4 in
Max Full Width Depth of Cut3/32 in
Max Planing Width20 in
Feed Rate24/31 ft/min
Cutterhead Diameter3-7/32 in
Max Planing Thickness8 in
Dust Port Diameter5 in

Product Details

TypePlaner
Number of Knives or Inserts68
Dust Collection Mininum CFM Required400 CFM
Prewired Voltage230 V
Amperage20 A
StyleFloorstanding
Type of CutterheadHelical Inserts
Voltage230 V
Phase1
Package Quantity1
Manufacturers Part NumberJT1-1374
Motor Horsepower5 HP
Cutterhead Speed5000 rpm
BrandJET

Warranty

Warranty5 yr