Winco K-54S Premium Oval Sharpening Steel - Pkg Qty 6
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Length | 11-1/2 |
| Width | 2 in |
| Weight | 2 lbs |
| Blade Length | 14 in |
Product Details
| Handle Material | Plastic |
| Material | Steel |
| Package Quantity | 6 |
| Description | Knife Sharpening Steel |
| Manufacturers Part Number | K-54S |
| Brand | Winco |
Related Products
The KLC-994 Locking Knife Cabinet has all the features of a custom fabricated unit complete with a removable Edlund KR-99 Knife Rack. The extra heavy duty stainless steel cabinet has a keyed locking handle and 3 padlock holes. The unique top hinge design eliminates any chance of access when closed, and the front view window permits immediate knife inspection. Ideal for prison kitchens, schools, and hospitals or wherever secure knife storage is necessary. Features: Front viewing window permits knife inspection without having to open the door Removable Edlund KR-99 Knife Rack mounted inside ...
Modern nylon and patented Fibrox handle is hygienic, dishwasher safe, slip-resistant and NSF approved. The handle is ergonomically designed to help minimize tension at the wrist and provides a much more comfortable grip than rosewood handles. Cimeter knives are used for butchering large pieces of meat. It also works great for slicing meats, roasts, roast turkey and ham and into thin and even slices. High carbon stainless steel blades are hand finished in Switzerland by skilled craftsmen. These blades do not discolor or stain. These knives are specially ground and tempered so that they can ...
Dexter Russell 29123 - Diamond Sharpener, High Carbon Steel, Black/Gray Handle, 12"L Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. V-lo sharpeners feature a slip-resistant, easy-to-clean polypropylene handle with protective finger guard and are designed to remove steel from the blade to restore a ...
Dexter Russell 25353 - Poultry/Kitchen Shears, High Carbon Steel, Black/Blue Handle, 4"L SG Shears The standard in non-slip and comfortable design for demanding kitchen environments. A soft rubber grip reduces stresses that may cause fatigue and common wrist injuries like carpal tunnel syndrome. Detachable blades are manufactured from stainless steel, are individually ground, and are easy to clean. Bone notch included for cutting through cartilage or bone. NSF Certified.
Dexter Russell 507419 - 3-Way Replacement Rod, Medium, 150 Grit, Ceramic Blue Handle Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. Dexter sharpeners feature a slip-resistant, easy-to-clean polypropylene handle with protective finger guard and are designed to remove steel from the blade to restore a ...