Dexter Russell 29123 - Diamond Sharpener, High Carbon Steel, Black/Gray Handle, 12"L
Write a Review
|
Questions & Answers (0)
Product Description
Dexter Russell 507419 - 3-Way Replacement Rod, Medium, 150 Grit, Ceramic Blue Handle
Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. Dexter sharpeners feature a slip-resistant, easy-to-clean polypropylene handle with protective finger guard and are designed to remove steel from the blade to restore a super-sharp feather edge on your Dexter knife. Made in USA
Sharpening systems for the edge you need. Rely on the experts in edges for all of your sharpening needs. For quick edge touch-ups and restoring factory edges, Dexter gives you the solution. Each sharpening solution is designed to give you the edge you need quickly to excel in today's demanding and fast paced food service industry. Dexter sharpeners feature a slip-resistant, easy-to-clean polypropylene handle with protective finger guard and are designed to remove steel from the blade to restore a super-sharp feather edge on your Dexter knife. Made in USA
PRICE
$61.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 11-1/2 |
| Weight | 0.9 lbs |
| Blade Length | 12 in |
Product Details
| Handle Material | Polypropylene/Santoprene |
| Series | Dexter Traditional |
| Made in the USA | Yes |
| Material | High Carbon Steel |
| Description | Knife Sharpener Diamond |
| Handle Color Family | Black/Gray |
| Manufacturers Part Number | 29123 |
| Brand | Dexter Russell |
Warranty
| Warranty | Lifetime |
Compliance & Certifications
| Certifications | NSF |