Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Edlund

Model # :WBB2007234

MPN #: 395

Edlund 395 - Knife Sharpener, Electric, With Guide System, 115V

Product Description
Our 395 electric knife sharpener provides results similar to a professional knife sharpening service. With safety features and a precise guidance system built-in, there's no easier way to get professional sharpening results as often as you need them.

Features:
  • Warranty: One Year
  • Made in the USA
  • Voltage: 115
  • Dimensions: 5-7/10" x 9" x 12-1/2"
PRICE
$605.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-1/2 in
Width5-4/5 in
Height12-1/2 in
Weight11 lbs

Product Details

Voltage115 V
Made in the USAYes
MaterialStainless Steel
Package Quantity1
DescriptionElectric Knife Sharpener
Manufacturers Part Number395
BrandEdlund

Warranty

Warranty1 yr