Features:
- Treaded, flat-free tires for safe use
- Swing-back armrests for easier movement in and out of chair
- Includes seat belt; calf strap also included on models with swing-away footrests
Weights & Dimensions
| Weight Capacity | 250 lbs |
| Weight | 38 lbs |
| Seat Width | 12 in |
| Seat Depth | 12 in |
Product Details
| Type | Pediatric Wheelchair |
| Material | Nylon |
| Armrests | Flip Back Arms |
| Manufacturers Part Number | KPD2N22S |
| Brand | Medline |